Beli canon selphy printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bantex Display Book Folio (Map Plastik)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    Bantex Display Book Folio (Map Plastik)
    Deskripsi:
    Dengan kantong PP dan cover rigid. Cover bagian depan dengan kantong kartu nama. Dibuat menggunakan material ramah lingkungan.
  2. Canon Color Ink/Label Set for Selphy Cp Series
    Mulai

    Rp459.900

    Canon Color Ink/Label Set for Selphy Cp Series
    atribut:
    • Type: Card size sticker (full seal)
    • Suitable For: CP series (CP1300/CP1200/CP910/CP900)
    • Number of Page: 18 sheets
    • Sealing Area (mm): 54x86
  3. Canon Compact Photo Printer SELPHY QX20
    Mulai

    Rp5.199.900

    Canon Compact Photo Printer SELPHY QX20
    Deskripsi:
    A high-resolution mini photo printer for smartphones. [Can be printed in two sizes: card and square] You can print on full-surface sticker paper in two sizes: card and square. You can display or exchange photos as they are, or you can easily cut and paste them. You can also choose whether to print with or without a border. [Built-in battery & compact size] Compact design and built-in battery. Wireless, so you can easily print anywhere with just this one device. [Easy Wi-Fi connection] Print directly from your smartphone via Wi-Fi connection. The printer has a built-in access point, so you can use it safely even in places without Wi-Fi. Initial setup is also easy. Simply launch the free "SELPHY Photo Layout" app, follow the instructions, and scan the QR code on the QX20 to easily connect your smartphone to the printer. Simply select an image from your smartphone to print. [Easily edit and layout with the app] The free app "SELPHY Photo Layout" lets you easily and enjoyably edit and print images from your smartphone. Various functions, such as layout, editing, and printing, can be easily operated on your smartphone. In addition to filters that change the atmosphere of photos, cute stamps, frames, and more, the app also comes equipped with decoration functions such as paint and text. [Beautifully captures delicate colors and textures] This printer uses a dye-sublimation thermal transfer method. The ink is vaporized by heat, resulting in a beautiful, grain-free finish. It can smoothly express the texture of skin and the gradations of flowers. The print quality is focused on beautiful quality, making complexions brighter and faithfully reproducing vibrant colors. [Water and dirt resistant overcoat finish] At the end of the printing process, the photos are covered with a special film treatment (overcoat finish). The glossy finish protects the photos from water and dirt, and also prevents color bleeding and fading. This ensures that your precious photos will remain beautiful for 100 years.*The overcoat finish does not completely prevent water damage or fading.
    atribut:
    • Charging Time (minute): Battery: (approx.) 80
    • Included Accessories: Charging cable, instruction manual, warranty card
    • Main Unit Dimensions (mm): (Length x Width x Height) (approx.) 145.8 x 102.2 x 32.9
    • Mass (g): (excluding ink cartridges and paper) (approx.) 455
    • Number of Printed Sheets: Battery print capacity (when fully charged): (approx.) (sheets) 20
    • Power Supply: Rechargeable lithium-ion battery (built-in)
    • Printing Method: Sublimation type thermal transfer method (with overcoat)
    • Printing speed: (approx.) 40 seconds/sheet
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: Print: 287 x 287 dpi
    • Wireless Communication System: Wi-Fi IEEE802.11b/g
  4. Citizen Printer Thermal Series
    Mulai

    Rp3.699.900

    Citizen Printer Thermal Series
    Deskripsi:
    Citizen Receipt Printer with Line thermal dot print
    atribut:
    • Printing Method: Line Thermal
    • Dot Configuration (dot/line): 576
    • Dimensions (mm): 125x165x108
    • Dot Density (dots/mm): 8 (203dpi)
    • ANK Characters: 96
    • Paper Width: 3inch : 79.5mm ±0.5mm 2inch : 57.5mm ±0.5mm
    • Paper Roll Diamater (mm): Less than 83
    • Paper Thickness (µm): 53-85
    • Printing Speed (mm/s): 250
  5. Loco Kantong Plastik Belanja Hitam (Kresek)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp30.900

    Loco Kantong Plastik Belanja Hitam (Kresek)
    atribut:
    • Color: Hitam
    • Type : Kantong Kresek
    • Material: HDPE
  6. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  7. Brother Mobile Document Scanner
    Mulai

    Rp2.599.900

    Brother Mobile Document Scanner
    Deskripsi:
    A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.
    atribut:
    • Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
    • Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
    • Duplex Scan: No
    • Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
    • Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
    • Scanning Width (mm): 216 (Max)
    • Dimensions (mm): 300.9x50.5x36.8
    • Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
  8. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  9. Bantex Kalung ID Card Potrait dengan Klip
    Rating:
    80% of 100
    (2)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait dengan Klip
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  10. Ardent Office Furniture Bar Stool Chair Libra 171 Series (Kursi Bar)
    Mulai

    Rp999.900

    Ardent Office Furniture Bar Stool Chair Libra 171 Series (Kursi Bar)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  11. Bantex ID Card Portraint plus Landyard
    Mulai

    Rp19.900

    Bantex ID Card Portraint plus Landyard
    Deskripsi:
    Tempat kartu identitas berkualitas dengan material plastik terbaik diproduksi dengan build quality yang solid. Dapat digunakan sebagai tempat pelindung kartu tap RFID (eMoney, Flazz, dsb) ataupun kartu ID Card sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor. Tali dapat dilepas pasang
    atribut:
    • Size (mm): 54x90
    • Layout: Potrait
    • Card Capacity: 2 to 3
  12. Canon Genuine Toner Cartridge 054 (Kartrid Toner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Canon Genuine Toner Cartridge 054 (Kartrid Toner)
    Deskripsi:
    Genuine product for laser printers.
    atribut:
    • Conformity: LBP621C/622C, MF642Cdw/644Cdw
    • Compatible Manufacturers: CANON
    • Type: Toner Cartridge 054
    • Eco Mark Certification: Accreditation
    • Eco Mark Certification Number: 18 132 004
  13. Paper Gallery Premium Uncoated Paper Finch Fine (Kertas Kerja)
    Mulai

    Rp17.900

    Paper Gallery Premium Uncoated Paper Finch Fine (Kertas Kerja)
    Deskripsi:
    You need a fine paper. Not an extravagant paper, for these are not extravagant times. But a fine high-quality, high-value paper. One that fits your message - whether it's printed on the office copier or on your annual report. A paper that's honest. Hard working. Sensibly priced.
    atribut:
    • Brightness (%): 98
    • Environmental Certification: 10% Recycled paper, total chlorine free, acid free
    • Finish: Smooth
    • Grain: Long
    • Opacity ISO (%): 96-99.9
  14. Bantex Display Book A4 (Map Plastik)
    30%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp27.900

    Bantex Display Book A4 (Map Plastik)
    Deskripsi:
    Dengan kantong PP dan cover rigid. Cover bagian depan dengan kantong kartu nama. Dibuat menggunakan material ramah lingkungan.
Daftar Harga canon selphy printer Terbaru October 2026
Bantex Display Book Folio (Map Plastik)Rp49.900
Canon Color Ink/Label Set for Selphy Cp SeriesRp459.900
Canon Compact Photo Printer SELPHY QX20Rp5.199.900
Citizen Printer Thermal SeriesRp3.699.900
Loco Kantong Plastik Belanja Hitam (Kresek)Rp30.900
Bantex Kalung ID Card PotraitRp19.900
Brother Mobile Document ScannerRp2.599.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Bantex Kalung ID Card Potrait dengan KlipRp19.900
Ardent Office Furniture Bar Stool Chair Libra 171 Series (Kursi Bar)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)